missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Specific Gravity/Relative Density (g/cm3) Plain Form Hydrometers: for Liquids Heavier Than Water
Available in a variety of models measuring specific gravity/relative density (g/cm3) of liquids heavier than water in various ranges.
£39.20 - £44.15
Specifications
Certifications/Compliance | Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory (Cert 2448.01); internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. |
---|---|
Content And Storage | Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures. |
For Use With (Application) | For Liquids Heavier Than Water |
Product Code | Brand | Specific Gravity Range | Accuracy | Increments | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Specific Gravity Range | Accuracy | Increments | Length (Metric) | Price | Quantity & Availability | ||
17430254
|
H-B Instrument™
B61801-7200 |
1.000 to 1.220 | ±0.002 | 0.002 | 300 mm |
£44.15
Each |
Estimated Shipment: 09-07-2024
Log in to see stock. |
||
17420254
|
H-B Instrument™
B61801-4800 |
1.000 to 1.250 | ±0.005 | 0.005 | 165 mm |
£40.55
Each |
Estimated Shipment: 09-07-2024
Log in to see stock. |
||
17440254
|
H-B Instrument™
B61801-7300 |
1.200 to 1.420 | ±0.002 | 0.002 | 300 mm |
£43.45
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||
17450254
|
H-B Instrument™
B61801-7700 |
1.000 to 2.000 | ±0.01 | 0.01 | 300 mm |
£39.20
Each |
Estimated Shipment: 09-07-2024
Log in to see stock. |
||
Description
Available in a variety of models measuring specific gravity/relative density (g/cm3) of liquids heavier than water in various ranges.
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 60°F (15°C)
Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more.
Certifications:
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory (Cert 2448.01); internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Storage:
Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Specifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory (Cert 2448.01); internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. | |
Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures. | |
For Liquids Heavier Than Water |