missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Galileo Galilei discovered when a liquid's temperature increases, it's density decreases. His findings inspired these unusual and interesting thermometers.
- Decorative functional thermometer is a great conversation piece perfect for the home or office
- Sealed glass cylinder contains a clear liquid and several glass spheres of varying densities that individually rise or fall to indicate temperature
- Tag on the lowest sphere in the top group indicates the current temperature
- Current temperature is indicated by lowest sphere in the top group
- Individually calibrated
- Accuracy: ±2°C or ±4°F
- Made up of glass
- Individually packaged
Specifications
Specifications
| Includes | Colorful spheres |
| Length (English) Overall | 24 in. |
| Length (Metric) Overall | 610 mm |
| Material | Glass |
| Max. Temperature (English) | 100°F |
| Min. Temperature (English) | 60°F |
| Temperature Range (English) | 60°F to 100°F |
| Accuracy | ±4°F |
| Subdivision | 4°F |
| Scale | Fahrenheit |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?