missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ API Plain Form Hydrometers; Traceable to NIST

Product Code. 16638962 Shop All SP Scienceware Products
Click to view available options
Specific Gravity Range:
19 to 31°
29 to 41°
39 to 51°
59 to 71°
79 to 91°
Accuracy:
±0.2°
Increments:
0.2°
This item is not returnable. View return policy

Product Code. 16638962

Brand: H-B Instrument™ B618030300

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Measure the relative density (specific gravity) of oil and petroleum related products in various ranges from -1° to 90° API in accordance with American Petroleum Institute (API) standards. H-B Instrument Durac™ API Plain Form Hydrometers are traceable to NIST.

  • 166mm (6.6 in.) long
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization of 60°F (15°C)
  • Hand inspected by U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST

Specifications

Quantity Each
Type API Plain Form Hydrometer
Accuracy ±0.2°
Increments 0.2°
Certifications/Compliance Traceable to NIST
Length (Metric) 166 mm
Includes Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Content And Storage Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures
Ballast Type Lead Free
For Use With (Application) Measuring the relative density (specific gravity) of oil and petroleum related products
Specific Gravity Range 29 to 41°
Temperature of Standardization 15°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.