missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products DuPont 1073B Tyvek Autoclave Continuous Form Tubing
GREENER_CHOICEBIOPHARMA

Product Code. 17788547 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W):
500 ft. x 10 in.
500 ft. x 12 in.
500 ft. x 15 in.
500 ft. x 16 in.
500 ft. x 24 in.
500 ft. x 28 in.
500 ft. x 3 in.
500 ft. x 30 in.
500 ft. x 4 in.
500 ft. x 5 in.
500 ft. x 6 in.
500 ft. x 8 in.
500 x 2 in.
Unit Size:
Pack of 500
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17788547 500 x 2 in. Pack of 500
17798547 500 ft. x 3 in. Pack of 500
17708557 500 ft. x 4 in. Pack of 500
17718557 500 ft. x 5 in. Pack of 500
17728557 500 ft. x 6 in. Pack of 500
17738557 500 ft. x 8 in. Pack of 500
17748557 500 ft. x 10 in. Pack of 500
17758557 500 ft. x 12 in. Pack of 500
17768557 500 ft. x 15 in. Pack of 500
17778557 500 ft. x 16 in. Pack of 500
17788557 500 ft. x 24 in. Pack of 500
17798557 500 ft. x 28 in. Pack of 500
17708567 500 ft. x 30 in. Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 17788547 Supplier Keystone Cleanroom Products Supplier No. TUBMGTVK02
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Superior seal strength for stoppers, seals and heavy equipment parts and minimal drying time. Simply cut Tyvek tubing to desired length and heat seal both ends closed using a validate-able impulse, or continuous band sealer.

  • Medical grade 1073B Tyvek™ Tubing is breathable while providing an excellent bacterial, and microbial barrier for superior performance post steam sterilization
  • Lint free (Helmke Drum), no airborne particulates are generated during its use as sterilization packaging
  • Clean and consistently cut using an automated CAD system per ISO 8 requirements
  • Heat sealed and packaged in an ISO 6 controlled clean room.
  • Designed for steam sterilization
  • Recommended for use with a heat sealer
  • Hydrophobic
  • Resists tearing and punctures

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Dimensions (L x W) 500 x 2 in.
Length (English) 500 ft.
Width (English) 2 in.
Product Type Sterilization Reel
Length (Metric) 152 m
Width (Metric) 5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.