missing translation for 'onlineSavingsMsg'
Learn More

Manutan Duo clad back shelving starter bay with 4 shelves, 1850mm x 450mm

Product Code. 12885068
Encompass_Preferred
This item is not returnable. View return policy

Product Code. 12885068

Brand: Manutan A338223

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Practical storage solution for office and archive storage. Sturdy double skin shelving available with an open or steel clad BioCote antibacterial coating to prevent the growth of bacteria and fungi, reducing the risk of cross-contamination from surfaces. Cladded uprights provide strength and stability. Slim profile shelves and frames to minimise wasted space. Clear access shelving with no obstructions, for easy removal and return of contents. Components are finished in hard-wearing stove baked grey paint. 25mm increments allow shelves to be adjusted easily. Supplied flat-packed with all necessary fixings and assembly instructions for easy self-assembly. Clad back option complies with BS 545, recommendations for storage of archival documents.

  • Shelf capacity UDL: 70kg
  • Number of shelves: 4
  • Dimensions (H x D): 1850mm x 450mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.