missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ Dunlop™ Selenium Boots
Specifications
Specifications
| Certifications/Compliance | CE Certified |
| Color | Green, Black, White |
| Footbed Material | PVC |
| For Use With (Application) | For working purpose |
| Liner Material | Polyester |
| Material | PVC |
| Size | 40 |
| Sole Features | Black color, anti-slip sole |
| Sole Material | PVC |
| Style | Non-safety |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?