missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Dumont #5 Fine Tip Tweezers

Product Code. 15483542
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
11 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
15483542 11 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15483542 Supplier Fisherbrand™ Supplier No. 501985

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

A pair of tweezers with the finest tips available for accuracy and control when working with delicate and small materials.

  • 11cm in length
  • Tip dimensions of 0.025 x 0.005mm
  • Manufactured from stainless steel
  • Highly resistant to metal fatigue, has great elasticity and is durable
  • Resistant to mineral and organic acids and salt
  • Autoclavable

Specifications

Tip Style 0.025 x 0.005mm
Material Stainless Steel
Length (Metric) 11 cm
Type Tweezers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.