Learn More
MP Biomedicals™ Dulbecco's Modification of Eagle's Medium with HEPES and 4.5 g Dextrose/L, without L-Glutamine or Sodium Bicarbonate
Shop All MP Biomedicals ProductsDescription
Dulbecco's Modified Eagle's Medium (DMEM) is the most widely used modification of Eagle's Basal Medium (BME). DMEM contains four times greater concentration of amino acids, vitamins and supplementary components.
Also known as DME, Dulbecco's Modified Eagle's Medium is the most widely used modification of Eagle's Basal Medium (BME).
DMEM contains four times greater concentration of amino acids, vitamins and supplementary components. The original formulation calls for 1000 mg/L of glucose, which was first employed to support the polyoma virus in primary and secondary embryonic mouse cultures.
For optimal culturing of other cell types, a modification of 4500 mg/L glucose is available from MP.
Dulbecco's Modification of Eagle's Medium with 20 mM HEPES and 4.5 g Dextrose/liter, without L-glutamine or Sodium Bicarbonate is ideally suited for supporting and maintaining a vast range of mammalian cell types.
Specifications
Specifications
| Form | Liquid |
| Product Type | Cell Culture Media |
| Sterility | Sterile |
| Sterilization Method | Sterile-filtered |
| With Additives | Dextrose, HEPES |
| Without Additives | No Glutamine, No Sodium Bicarbonate |
| For Use With (Application) | Mammalian Cell Culture |
| Quantity | 6 x 500 mL |
| pH | 7.2 to 7.6 |
| Content And Storage | Store at 4°C |
| Show More |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.