missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Duke Standards™ 2000 Series Uniform Polymer Particles

Product Code. 11874962 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric):
5 μm
6 μm
7 μm
8 μm
9 μm
10 μm
11 μm
14 μm
15 μm
20 μm
25 μm
30 μm
40 μm
Unit Size:
15mL
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
11874962 6 μm 15mL
11864962 5 μm 15mL
11884962 7 μm 15mL
11894962 8 μm 15mL
10537544 9 μm 15mL
11548722 10 μm 15mL
11824972 11 μm 15mL
11834972 14 μm 15mL
11844972 15 μm 15mL
11854972 20 μm 15mL
11598722 25 μm 15mL
11874972 30 μm 15mL
11884972 40 μm 15mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 11874962 Supplier Thermo Scientific™ Supplier No. 2006A

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Analyze wide size range materials through laser diffraction or other methods with uniform polymer particles that mimic real world particles.

Analyze wide size range materials through laser diffraction or other methods with Thermo Scientific™ Duke Standards™ 2000 Series Uniform Polymer Particles, NIST™ traceable polystyrene DVB particles with wider size distributions that mimic real world particles and work better on laser diffraction-type instruments. Particles meet the need for NIST traceable size standards that have slightly wider distributions than our monodisperse 3000/4000 series size standards. The wider distribution provides light scatter across a range of detectors, resulting in a more repeatable measurement.

Features:
  • Material is composed of polystyrene cross-linked with divinylbenzene, giving the particle good durability and chemical stability
  • Density of the polymer is 1.05g/cm3 and the index of refraction is 1.59 at 589nm (25°C)
  • Particles are packaged as an aqueous suspension in 15mL dropper-tipped vials
  • Excellent for use with any application that requires a NIST traceable size standard with a very narrow standard deviation
TRUSTED_SUSTAINABILITY

Specifications

Additive Contains trace amount of surfactants
Content And Storage Store at room temperature or keep refrigerated. Keep bottle tightly sealed to avoid contamination.
Color White or Colorless
For Use With (Application) Narrow Size Standard Deviation Applications
Material Polystyrene Divinylbenzene (PS-DVB)
Product Type Polymer Particles
Includes Material Safety Data Sheet (MSDS), Certificate of Calibration and Traceability to NIST
Particle Density 1.05g/cm³
Quantity 15 mL
Refractive Index 1.59 at 589nm (25°C)
Size Distribution s = 0.3 µm, 9.8% CV
Stability =24 months
Diameter (Metric) 6 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.