missing translation for 'onlineSavingsMsg'
Learn More

Syngene Ductless Polypropylene Fume Hood with AirSafe

Product Code. 17865637 Shop All Syngene Products
Change view
Click to view available options
Width (English):
36 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English)
17865637 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17865637 Supplier Syngene Supplier No. SYNAC3000
 Restricted Item
Estimated Shipment: 27-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ductless polypropylene fume hood with AirSafe automatic safety controller.

Ductless polypropylene fume hood with AirSafe automatic safety controller and vapor proof fluorescent light.

  • Hood requires a minimum of two like filters for operation, not included in price.
  • 220V AC

Specifications

Product Type Ductless Enclosure
Material Polypropylene, Polycarbonate
Width (English) 36 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.