missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Dual Scale Hydrometer
Click to view available options
Baume Range:
0° to 26° (Heavy)
0° to 41° (Heavy)
0° to 45° (Heavy)
0° to 72° (Heavy)
10° to 100° (Light)
24° to 43 (Heavy)
25° to 42° (Heavy)
42° to 55° (Heavy)
55° to 65° (Heavy)
64° to 72° (Heavy)
70° to 10° (Light)
Specific Gravity Range:
0.600 to 1.000
0.70 to 1.00
1.000 to 1.220
1.000 to 1.225
1.000 to 1.400
1.000 to 1.450
1.000 to 2.000
1.200 to 1.420
1.200 to 1.425
1.400 to 1.620
1.600 to 1.820
1.800 to 2.020
Unit Size:
Each
Description
- The Dual Scale Specific Gravity/Baume Hydrometer includes two scales.
- One scale is designed for liquids heavier than water.
- The other scale is specifically for liquids lighter than water.
Specifications
Specifications
| Type | Specific Gravity and Baume Hydrometer |
| Increments | 0.005/0.5° |
| Length (Metric) | 30.5 cm |
| Baume Range | 0° to 45° (Heavy) |
| Specific Gravity Range | 1.000 to 1.450 |
| Temperature of Standardization | 15.6°C (60°F) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction