missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Digital Indoor/Outdoor Thermometer with Clock

Product Code. 13019322
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +70°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
13019322 -50°C to +70°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13019322 Supplier Brannan™ Supplier No. 14/437/3

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A dual scale, switchable digital indoor and outdoor thermometer with a maximum/minimum record function and a clock.

  • Supplied with a 3m cable, foldable stand, battery and wall mounting fixtures
  • Temperature range of −50° to +70°
  • Temperature resolution of 0.1°C
  • 51 x 72 x 19mm

Specifications

Certifications/Compliance CE & ROHS/WEEE
Dimensions (L x W x H) 51 x 72 x 19 mm
Display Dimensions 13 x 32 mm
Includes 3m Cable, Foldable Stand, 1 x AAA battery and Wall Mounting Fixtures
Length (Metric) Cable 3 m
Measurement Time Approx. 2 sec.
Resolution 0.1°C
Weight (Metric) 51 g
Product Type Digital Indoor/Outdoor Thermometer
Max. Temperature (Metric) 70°C
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +70°C
Battery Life Approx. 1 Year
Battery Type AAA
Accuracy ±1°C or ±2°C
Display Digital LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.