missing translation for 'onlineSavingsMsg'
Learn More

Genlab Dual Purpose Benchtop Ovens/Incubators

Product Code. 16375558
Change view
Click to view available options
Capacity (Metric):
78 L
102 L
Dimensions (D x W x H) Interior:
35 x 42 x 53 cm
35 x 45 x 49 cm
40 x 45 x 49 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (D x W x H) Interior unitSize
16375558 102 L 40 x 45 x 49 cm Each
16385558 78 L 35 x 42 x 53 cm Each
16395558 78 L 35 x 45 x 49 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16375558 Supplier Genlab Supplier No. DP/100/TDIG/F

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Genlab Dual Purpose Ovens/Incubators combine two temperature ranges in the same unit, offering accurate control up to 250°C without temperature overshoot. Available in a variety of sizes and designed with both side or base mounted displays to suit exact needs.

Included Features:

  • On screen historical trending (48 Hours)
  • Manual or automatic overheat reset
  • Low chamber uniformity
  • Energy efficient with integral energy meter
  • New - Set point lock feature

Available Options (Upon Request):

  • Fan assisted circulation (Not available < 30L)
  • Stainless steel chamber
  • 8 Stage profile control
  • Count down timer with 24/7 real time clock operation
  • Access ports (25, 50, 75 or 100 mm)
  • Audible warnings
  • Traceable calibration to national standards
  • Bespoke stands and stacking kits
  • Extractor unit
  • Extended warranty
  • Explosion relief panels (DP Style Only)
  • Bespoke solutions available upon request
  • 10 Menu x 8 Stage Profile (and Cyclic Control)

Specifications

Alarm Types Optional Audible Warning Optional (Please Inquire)
Controller Type Touchscreen User Interface
Capacity (Metric) 102 L
Material Coated Steel
No. of Places 3 to 4 Shelf Positions
Temperature Range (Metric) 8°C to 250°C
Type Fan Assisted, Dual Purpose Oven/Incubator with Side Mount Controller
Includes Removable Plated Wire Grid Shelves, Set Point Lock Feature
Port Size Optional Access Ports: 25, 50, 75 or 100 mm (Please Inquire)
Resolution 0.1°C
Temperature Accuracy High Accuracy Pt100A Duplex Sensors: <0.6°C
Temperature Resolution 0.1°C
Temperature Stability <±0.6°C (Fan Assisted)
Warranty Optional Extended Warranty (Please Inquire)
Dimensions (D x W x H) Interior 40 x 45 x 49 cm
Dimensions (L x W x H) 59 x 58 x 85 cm
Weight (Metric) 55 kg
Wattage 1000 W
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.