missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab Dual Purpose Benchtop Ovens/Incubators
Description
Included Features:
- On screen historical trending (48 Hours)
- Manual or automatic overheat reset
- High accuracy Pt100B duplex sensors < 0.8°C
- Low chamber uniformity
- Energy efficient with integral energy meter
- New - Set point lock feature
Available Options:
- Fan assisted circulation (Not available <30L)
- Stainless steel chamber
- Viewing windows
- Inner glass doors
- 8 Stage profile control
- Count down timer with 24/7 real time clock operation
- Access ports (25, 50, 75 or 100 mm)
- Audible warnings
- Traceable
- Calibrations to national standards
- Bespoke stands and stacking kits
- Extractor unit
- Extended warranty
- Internal lights
- Bespoke solutions available upon request
- 10 Menu x 8 Stage Profile Controller with Cyclic feature
Specifications
Specifications
| Controller Type | Base Mounted |
| Capacity (Metric) | 30 L |
| Chamber Material | Stainless Steel |
| Material | Coated Steel |
| No. of Places | 2 |
| No. of Shelves | 2 |
| Temperature Range (Metric) | 8°C to 250°C |
| Type | Dual Purpose Benchtop Oven/Incubator |
| Sensor Types | High Accuracy Pt100A Duplex Sensors: <0.6°C |
| Temperature Resolution | 0.1°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?