missing translation for 'onlineSavingsMsg'
Learn More

Bandelin Electronic™ DT 1028 F Sonorex Digitec Ultrasonic Bath

Product Code. 10064743
Click to view available options
:
DT 1028 F Sonorex Digitec Ultrasonic Bath

Product Code. 10064743

Brand: Bandelin Electronic™ 3243

Please to purchase this item. Need a web account? Register with us today!

For sample preparation and with fast degassing.

  • 115V, 230V thermostatically adjustable
  • Stainless steel tank AISI 304

Specifications

Material Stainless Steel (304)
Timer 1, 2, 3, 4, 5, 10, 15, 30 min. and continuous
Frequency 50/60 Hz
Voltage 115, 230 V
Capacity (Metric) 9.5 L (Filling volume: 5.8 L)
Dimensions (D x W x H) Interior D x W: 65 x 300 mm
For Use With (Application) Sample preparation and degassing
Length (Metric) 500 mm (Interior)
Model DT 1028 F
Weight (Metric) 14 kg
Operating Modes Double half-wave
Operating Frequency 35 kHz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.