missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ KIMTECH™ White WETTASK DS Wipers

Product Code. 12645616 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Material:
Fiber
Unit Size:
6 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
12645616 Fiber 6 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12645616 Supplier Kimberly-Clark™ Supplier No. 7767

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Controls costs and improves safety by reducing spills in busy healthcare environments. Kimberly-Clark™ KIMTECH™ White WETTASK DS Wipers provide a repeat use, airtight system using pre-soaked cloths.

  • Perfect for infection control in busy healthcare environments
  • Resistant to mould and bacteria
  • Designed for use with a refillable, airtight wiping system using pre-soaked cloths to help control the costs of solvents and disinfectants and improve safety by reducing spills
TRUSTED_SUSTAINABILITY

Specifications

Product Type DS Wiper Roll
Length (Metric) 31.8 cm
Width (Metric) 30.5 cm
Material Fiber
Dimensions (L x W) 31.80 x 30.50 cm
For Use With (Application) Cleaning and disinfectant
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.