missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab Drying/Warming Cabinet w/Fan
Click to view available options
Capacity (Metric):
100 L
200 L
425 L
885 L
Description
- Timer to automate shut-down periods.
- Fully insulated with adjustable vent cover.
- Integral 7-day timer with display.
- Digital controller with fixed over-temperature safety cut-out.
- Adjustable shelf runners with removable chrome shelves.
- Easy to clean, powder-coated body with toughened glass doors.
- Low energy consumption: ≤50% lower than traditional cabinets.
- Low heat output: reduces air conditioning costs.
- Heat up time ≤1 hour.
- Lockable casters on 425 L and 885 L models.
Specifications
Specifications
| Description | Fan Circulation, Double Glazed, Hinged Glass Door, Energy Consumption: 18.32 kWh/day at 75°C |
| Capacity (Metric) | 425 L |
| Temperature (Metric) | 80°C |
| Includes | Circulation Fan, Lockable Casters |
| No. of Shelves | 3/12 Shelves |
| Dimensions (D x W x H) Interior | 530 x 590 x 1350 mm |
| Weight (Metric) | 140 kg |
| Electrical Requirements | 220-240 V, 50 Hz, 1 ph. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction