missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Manifolds: adapters for traditional freeze drying beakers or round bottom flasks
- Shelves: for vials, plates, and irregular shaped items
- Heated Shelves: advanced control of drying process and applications
- Stoppering Chambers: seal vials without exposure to ambient moisture
Specifications
Specifications
| Type | Benchtop Freeze Dryer |
| No. of Shelves | 0 |
| Temperature Range (Metric) | Ambient to -105°C |
| Material | Stainless Steel |
| Plug Type | North America |
| Voltage | 220/240 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?