missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Drying Oven, TR LS Series with C550 Controller
Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
60 L
120 L
240 L
Unit Size:
Each
Description
- Maximum Temperature: 260°C
- Working temperature range: + 5°C above room temperature up to 260°C
- Ovens TR 30 - TR 240 designed as tabletop models
- Ovens TR 450 and TR 1050 designed as floor standing models
- Horizontal, air circulation results in temperature uniformity better than +/- 5°C
- Stainless steel chamber, alloy 304 (AISI)/(DIN material no. 1.4301), rust-resistant and easy to clean
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Large handle to open and close the door
- Charging in multiple layers possible using removable grids (number of removable grids included, see table to the right)
- Large, wide-opening swing door, hinged on the right with quick release for models TR 30 - TR 450
- Double swing door with quick release for TR 1050
- TR 1050 equipped transport rollers
- Infinitely adjustable exhaust at the rear wall with operation from the front
- PID microprocessor control with self-diagnosis system
- Solid state relays provide for lownoise operation
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
Specifications
| Certifications/Compliance | EN 1539 |
| Controller Type | C550 |
| Capacity (Metric) | 60 L |
| Temperature (Metric) | 260°C |
| Weight (Metric) | 92 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction