missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Drying Furnaces

Product Code. 17388199 Shop All Nabertherm Products
Change view
Click to view available options
Capacity (Metric):
30 L
420 L
450 L
800 L
Controller Type:
B510
C550
R7
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Controller Type unitSize
17388199 30 L C550 Each
17378199 30 L B510 Each
17398199 30 L R7 Each
17398209 420 L C550 Each
17308219 420 L B510 Each
17318219 420 L R7 Each
17358219 800 L B510 Each
17368219 800 L C550 Each
17378219 800 L R7 Each
17348229 450 L C550 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 17388199 Supplier Nabertherm™ Supplier No. TR035ON

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

With their maximum working temperature of up to 300°C and forced air circulation, the ovens achieve a very good temperature uniformity. They can be used for various applications such as e.g. drying, sterilizing or warm storing.

  • Working temperature range: + 20°C above room temperature up to 300°C
  • Ovens TR 30 - TR 420 designed as tabletop models
  • Ovens TR 450 - TR 1050 designed as floor standing models
  • Horizontal forced air circulation results in temperature uniformity according to DIN 17052-1 better than +/− 5°C in the empty oven (with closed exhaust air flap)
  • Stainless steel furnace housing, material no. 1.4016 (DIN)
  • Stainless steel chamber, alloy 304 (AISI)/(DIN material no. 1.4301), rust-resistant and easy to clean
  • Charging in multiple layers possible using removable grids
  • Infinitely adjustable exhaust at the rear wall with operation from the front

Specifications

Controller Type C550
Capacity (Metric) 30 L
Temperature (Metric) 300°C
Type Drying Furnace
Dimensions (D x W x H) Interior 300 x 360 x 300 mm
Dimensions (L x W x H) 570 x 610 x 665 mm
Voltage 230 V
Wattage 2600 W
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.