missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Dry-Keeper™ Desiccator Cabinets

Product Code. 15219965 Shop All Cole-Parmer Products
Change view
Click to view available options
Height (Metric):
50.8 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric)
15219965 50.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15219965 Supplier Cole-Parmer™ Supplier No. 0890952

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

View samples without opening the door to these desiccator cabinets Cole-Parmer™ Dry-Keeper™ Desiccator Cabinets feature gasketed doors for an airtight seal and clear acrylic construction.

  • Vertical Model 08909-52 has three clear vented shelves that adjust to 15 levels, door with built-in dial hygrometer and desiccant tray
  • Non-Electric Desiccator Cabinets are available in horizontal, vertical, or stacking models.
  • Horizontal and vertical models are constructed of clear acrylic
  • Smoke-tinted polystyrene stacking desiccators can be stacked up to five high to save space

Specifications

Color Clear
Cabinet Style Vertical (Stacking)
Material Acrylic
Volume (English) 2.01 cu. ft.
Dimensions (D x W x H) Interior 39.4 x 31.8 x 50.8 cm
Height (Metric) 50.8 cm
Depth (Metric) 39.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.