missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Dry Block Heater 2
Shop All IKA Products

Click to view available options
Voltage:
220/240 V
Unit Size:
Each
Specifications
Specifications
| Temperature Range (Metric) | Ambient to 120°C |
| Type | Dry Block Heater |
| Display | LED |
| No. of Blocks | 2 |
| Width (Metric) | 151 mm |
| Height (Metric) | 73 mm |
| Electrical Requirements | 220/240 V, 50/60 Hz |
| Voltage | 220/240 V |
| Frequency | 50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction