Learn More
Thermo Scientific™ Dry-Bags™ Pump Tubing
Description
Effectively deliver water from its source to Thermo Scientific™ Dry-Bags™ using platinum-cured silicone Thermo Scientific Dry-Bags Pump Tubing.
Use with Thermo Scientific Peristaltic Pump units DB2000A and DB3000A. Use Dry-Bags Tubing Connector BM9901A to attach Dry-Bags Pump Tubing to the Dry-Bags filling tubing.
- Excellent biocompatibility, autoclavable and durable
- No leachable additives or plasticizers
- Phthalate and latex-free
- Odorless and nontoxic
- Fungus-resistant
- Extremely durable over a wide temperature range -50 to 230°C (-58 to 446°F)
Clean with hot water/soap solution; use a non-oily soap such as Ivory™, not synthetic detergent or oil-based soap as they may be absorbed by the tubing and into the fluid. Rinse well with distilled water.
Contact us to arrange a demonstration of the Peristaltic Pump and its accessories.
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
Specifications
| Certifications/Compliance | USP Class V Extractables; exceeds Class VI Implant; FDA 21 CFR 177.2600; Exceeds 3A Sanitary cGMPs (FDA 21 CFR 210 and 211). European Pharmacopoeia (EP) |
| Description | Dry-Bags Pump Tubing |
| Autoclavable | Autoclavable |
| Material | Thermal Set Rubber (Platinum-cured Silicone) |
| For Use With | Dry-Bags |
| Includes | Includes pump tubing only |
| Color | Translucent Clear to Light Amber |
| Max. Operating Temperature (English) | 446°F |
| Max. Operating Temperature (Metric) | 230°C |
| Product Type | Pump Tubing |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.