missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Tubes, Capillary; Microcaps; Precision-made capillary glass tubing; Size: 1.0uL; Length: 32mm; O.D. x I.D.: 0.0260 x 0.0079 in.
Specifications
Specifications
| Accuracy | ±1% |
| Calibration | To Contain |
| Diameter (English) Inner | 0.0079 in. |
| Diameter (English) Outer | 0.026 in. |
| Diameter (Metric) Inner | 0.2 mm |
| Diameter (Metric) Outer | 0.66 mm |
| Material | Glass |
| For Use With (Application) | For handling dangerous materials, fast, safe, clean and accurate way to transfer liquids in micro quantities |
| Includes | Bulb assembly |
| Length (English) | 1.25 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?