missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Dropping Funnel
Description
- Dropping funnels, acc. to DIN 12567
- Cylindrical
- Pressure equalizing tube
- Graduated
- ST-stopcock
- Screw-thread retaining nut
- Borosilicate glass construction
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Certifications/Compliance | DIN 12567 |
| Graduated | Yes |
| Includes | Screwthreaded retaling nut |
| Graduations | 1 mL |
| Joint Number | 29/32 |
| Stopcock | Yes |
| Product Type | Dropping Funnel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?