missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Dropping funnel, conical-shaped with glass plug

Product Code. 11876074
Change view
Click to view available options
Capacity (Metric):
50 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11876074 50 mL Each
11866124 500 mL Each
11876114 1000 mL Each
11886144 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11876074 Supplier Lenz Laborglasinstrumente™ Supplier No. 04452802
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made from borosilicate glass. Lenz Laborglasinstrumente™ Dropping funnel, conical-shaped with glass plug is used in the laboratory to transfer fluids. The funnel is fitted with a stopcock which allows the flow to be controlled.

  • Conical shape with NS socket and NS cone
  • With solid glass plug, with screwthread retaining device
  • With inscription label, without scale
  • Borosilicate glass

Specifications

Capacity (Metric) 50 mL
Material Borosilicate Glass
Pore Size 2.5 mm
Length (Metric) Overall 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.