missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berlin Packaging™ Dropper Pipette For Bottle
Click to view available options
Capacity (Metric):
10 mL
Unit Size:
Pack of 60000
Description
10mL,For round neck narrow mouth bottles
Specifications
Specifications
| Capacity (Metric) | 10 mL |
| Diameter (Metric) Outer Neck | 60 mm |
| Material | Glass |
| Product Type | Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction