missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Dropper Cap & Nozzle, Narrow Neck LPDE Bottle

Product Code. 15941421
Click to view available options
For Use With (Equipment):
10/20/30 mL Bottle
1000/2000 mL Bottle
50/100/200 mL Bottle
500 mL Bottle
Diameter (Metric):
14 mm
18 mm
25 mm
28 mm
Unit Size:
Each
Pack of 100

Product Code. 15941421

Brand: Kautex™ 2000072100

Only null left
Add to basket
Add to basket

Top off your narrow neck LDPE bottles with the Kautex™ Dropper Cap & Nozzle for Narrow Neck LPDE Bottles. Closures and bottles are packed together as one unit to simplify ordering

  • Color: Natural
  • LPDE
  • Dropper includes nozzle
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Includes Nozzle
Thread Size (Metric) 00 mm
Neck Finish 00 mm
Product Type Dropper Cap
For Use With (Equipment) 500 mL Bottle
Diameter (Metric) 25 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.