Learn More
Drierite™, regular (CaSO{4}), Lab Grade, Thermo Scientific Chemicals
Description
Drierite™, indicating (CaSO{4}), Lab Grade is used as a desiccant. It is used as a drying agent utilized for the efficient and rapid drying of air, industrial gases, refrigerants, organic liquids and solids. Further, it is used to maintain a dry atmosphere in storage spaces, vaults, commercial packages, and other enclosures. In addition to this, it is involved in the protection of hygroscopic materials.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | White |
| Melting Point | 1450°C |
| Physical Form | Granular |
| Density | 2.96 |
| Quantity | 2270 g |
| Odor | Odorless |
| Solubility Information | Soluble aq. soln.. |
| Sensitivity | Hygroscopic |
| Grade | Laboratory |
| Chemical Name or Material | Drierite |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.