missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF Progressive Safety™ Dri-Force Plus Black PVC Safety Wellington Boots
Click to view available options
Size:
3
4
5
6
7
8
9
10
11
12
Unit Size:
1 pair
Description
- All safety footwear is designed with both comfort and durability in mind
- Conforms to EN ISO 20345:2011
- Manufactured from black S5 PVC
- 100% waterproof
- PVC upper, steel midsole, PVC sole
- Antistatic
- SRC rated
Specifications
Specifications
| Certifications/Compliance | EN ISO 20345:2011 |
| Color | Black |
| Design | Wellington boot |
| For Use With (Application) | Safety |
| Material | PVC |
| Size | 12 |
| Waterproof | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction