missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Chamber Rack with Drawer

Product Code. 15661626 Shop All BINDER Products
Change view
Click to view available options
Dimensions (L x W x H):
339.5 x 560 x 140 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
15661626 339.5 x 560 x 140 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15661626 Supplier BINDER™ Supplier No. 60170051

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

BINDER™ Chamber Rack with Drawer is constructed of stainless steel and suitable for use in Ultralow Temperature Freezers.

  • For 6 x 4 standard boxes (50 mm)
  • Suitable for use with UF V Model chambers

Specifications

Description Chamber rack with drawer, stainless steel - for 6 x 4 standard boxes (50 mm), dimensions: H 340 x W 140 x D 560 mm
For Use With (Equipment) BINDER Chambers Series UF V
Quantity 1 Ea.
Dimensions (L x W x H) 339.5 x 560 x 140 mm
Depth (Metric) 560 mm
Product Type Drawer Rack
Height (Metric) 50 mm
Width (Metric) 140 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.