missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SICCO Drawer and Collecting Tray
Click to view available options
Capacity (Metric):
1.5 L
3.5 L
Unit Size:
Each
Description
Suitable for Star Desiccators, stainless steel, including two rails made of aluminium or PA.
Specifications
Specifications
| Product Type | Desiccant Tray |
| For Use With (Equipment) | 12 kg |
| Includes | 2 rails |
| Weight (Metric) | 1200 g |
| Capacity (Metric) | 1.5 L |
| Dimensions (L x W x H) | 235 x 80 x 320 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction