missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Drain Hose for 1L or 4.5L FreeZone Freeze Dry System
Shop All Labconco Corporation ProductsDescription
FreeZone Freeze Dryers
- Designed to handle the lyophilization needs of research and pilot plant laboratories
- All sizes/models include a large touch screen display
- Lyo-Works™ OS
- Provides a real time display of temperature and vacuum level
- Optional End-Zone™ end point detection system
- Console models are offered in a range of sizes with optional stoppering tray
- Collectors that reach -50°C are suitable for lyophilizing aqueous samples
- Collectors that reach -84°C are ideal for freeze drying samples with low eutectic temperatures, including ones containing acetonitrile
Specifications
Specifications
| Material | Rubber |
| For Use With | 1L or 4.5L FreeZone System |
| For Use With (Application) | Removing condensation moisture |
| Product Line | FreeZone |
| Weight (English) | 0.5 lb. (shipping) |
| Weight (Metric) | 0.2 kg (shipping) |
| Color | Black |
| Product Type | Drain Hose |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?