missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Drager™ Detector Tubes for Aerotest System - Impactor

Product Code. 15337147
Click to view available options
Components Measured:
Oil Mist in Compressed Air
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15337147

Brand: Dräger™ 8103560

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For measurement of oil mist in compressed air

DragerTubes™ with the accuro™ pump deliver accurate results offering a ±10% standard deviation. This is because of the consistent volume delivered by the bellows pump design and the quality attained by individually calibrating each batch of DragerTubes, which are batch tested at regular intervals, to guarantee accuracy over the entire life of the tubes.
  • For use with Aerotest system
  • Std. Range of Measurement (at 20°C, 1013 hPa): 0.1 to 1.0mg/m3
  • Humidity Range: max. 60% RH
  • Ambient Operating Temp.: 10° to 30°C
  • Measurement Time: 5 min.

Specifications

Detection Limits 0.1 to 1.0mg/m3
Components Measured Oil Mist in Compressed Air
For Use With (Equipment) Aerotest System
Humidity Range max. 60% RH
Measurement Range 0.1 to 1.0mg/m3
Quantity 10/Pk.
Response Time 5 min.
Temperature Range (Metric) 10°C to 30°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.