missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Draft Shields for Balances

Product Code. 15767577 Shop All Mettler Toledo Products
Change view
Click to view available options
For Use With (Equipment):
0.1 mg and 1 mg Model Balance
1 mg Model Balance
ErgoClip Flask
Type:
MagicCube Draft Shield
MinWeigh Door
ProDraft Shield
Height (English):
6.8 in.
9.76 in.
Height (Metric):
17.5 cm
24.8 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Type Height (English) Height (Metric) unitSize
15767577 1 mg Model Balance MagicCube Draft Shield 6.8 in. 17.5 cm -
12727141 0.1 mg and 1 mg Model Balance ProDraft Shield 9.76 in. 24.8 cm Each
12784572 ErgoClip Flask MinWeigh Door - - Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15767577 Supplier Mettler Toledo™ Supplier No. 30136284

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Weighing accessories for use with balances.

Accessories

  • Pro Draft Shield, 248mm
  • Pro Draft Shield (glass free), 248mm
  • MagicCube Draft Shield, 175mm
  • Simple Draft Shield, 175mm
  • MinWeigh door
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 1 mg Model Balance
Height (English) 6.8 in.
Height (Metric) 17.5 cm
For Use With (Application) Laboratory weighing, measuring and analyzing
Type MagicCube Draft Shield
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.