missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Draft Shields for Balances
Weighing accessories for use with balances.
Brand: Mettler Toledo™ 11106749
Code : 12
Additional Details : Weight : 1.00000kg
Description
Accessories
- Pro Draft Shield, 248mm
- Pro Draft Shield (glass free), 248mm
- MagicCube Draft Shield, 175mm
- Simple Draft Shield, 175mm
- MinWeigh door
Specifications
ErgoClip™ Flask | |
Laboratory weighing, measuring and analyzing | |
MinWeigh Door |