missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Progressive Safety™ Dr. Martens™ Leather Shoes
Click to view available options
Size:
6
7
Description
With steel toe cap sole unit Air Wair PVC cushion sole sole unit resistant to oils acids alkalis black size 7 Dr Martens
Specifications
Specifications
| Certifications/Compliance | EN 345 |
| Color | Black |
| Eyelets Material | Leather |
| Includes | Steel toe cap sole unit, padded collar |
| Material | Leather |
| Size | 7 |
| Sole Features | Steel toe cap sole, unit Air Wair PVC cushion sole |
| Sole Material | Steel, PVC |
| Toe Material | Steel |
| Weight (Metric) | 1 kg |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction