missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Progressive Safety™ Dr. Martens™ Leather Shoes
Description
With steel toe cap sole unit Air Wair PVC cushion sole sole unit resistant to oils acids alkalis black size 6 Dr Martens
Specifications
Specifications
| Certifications/Compliance | EN 345 |
| Color | Black |
| Eyelets Material | Leather |
| Includes | Steel toe cap sole unit, padded collar |
| Material | Leather |
| Size | 6 |
| Sole Features | Steel toe cap sole, unit Air Wair PVC cushion sole |
| Sole Material | Steel, PVC |
| Toe Material | Steel |
| Weight (Metric) | 1 kg |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?