missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Carry Cases for X-am™ 7000 Multigas Monitor

Product Code. 16431255
Change view
Click to view available options
Material:
Leather
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material
16431255 Leather
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16431255 Supplier Dräger™ Supplier No. 8317683
  • ONLINE EXCLUSIVE PRICE
    £185.63
    £134.50 / Pack of 1
    Save £51.13
    27% Off
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accessory for X-am 7000 Multigas Monitor.

Accessory for X-am 7000 Multigas Monitor.

Specifications

Dimensions (L x W x H) 6 x 5.5 x 3 in. (15 x 14 x 7.5cm)
For Use With (Equipment) X-am 7000 Multigas Monitor
Type Carry Case
Height (English) 3 in.
Height (Metric) 7.5 cm
Length (English) 6 in.
Length (Metric) 15 cm
Material Leather
Width (English) 5.5 in.
Width (Metric) 14 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.