missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Battery Packs for X-am™ 7000 Multigas Monitor

Product Code. 16421255
Change view
Click to view available options
Type:
Battery Pack, extra run time
Standard Battery Pack
Battery Life:
20 hr.
9 hr.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Battery Life Unit Size
16421255 Battery Pack, extra run time 20 hr. Each
11352090 Standard Battery Pack 9 hr. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16421255 Supplier Dräger™ Supplier No. 8317454
  • ONLINE EXCLUSIVE PRICE
    £473.02
    £425.16 / Pack of 1
    Save £47.86
    10% Off
Estimated Shipment: 04-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accessory for X-am 7000 Multigas Monitor.

Accessory for X-am 7000 Multigas Monitor.

Specifications

Battery Life 20 hr.
Dimensions (L x W x H) 6 x 5.5 x 3 in. (15 x 14 x 7.5cm)
For Use With (Equipment) X-am 7000 Multigas Monitor
Type Battery Pack, extra run time
Height (English) 3 in.
Height (Metric) 7.5 cm
IP Rating IP67
Length (English) 6 in.
Length (Metric) 15 cm
Weight (English) 21.12 oz.
Weight (Metric) 600g
Width (English) 5.5 in.
Width (Metric) 14 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.