missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes - Ozone

Product Code. 10355142
Change view
Click to view available options
Components Measured:
Ozone 0.05/b
Ozone 10/a
Measurement Range:
0.05 to 0.7ppm
20 to 300ppm
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Components Measured Measurement Range unitSize
10355142 Ozone 10/a 20 to 300ppm Pack of 10
10120921 Ozone 0.05/b 0.05 to 0.7ppm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10355142 Supplier Dräger™ Supplier No. CH21001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For making spot measurements for various gases and vapors

  • Glass vial
  • Calibrated 100mL sample of air drawn through tube with Drager Accuro™ bellows pump

  1. Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
  2. Safety Equipment Institute (SEI) certified.

Spezifikation

Components Measured Ozone 10/a
Humidity Range 2 to 30mg/L
Measurement Range 20 to 300ppm
No. of Strokes 1
Quantity 10
Response Time 20 sec.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Name des Produkts
Wählen Sie ein Thema

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.