missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes - Nitric Acid

Product Code. 10174863
Click to view available options
Measurement Range:
1 to 50ppm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10174863

Brand: Dräger™ 6728311

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

  1. Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
  2. Safety Equipment Institute (SEI) certified.

Specifications

Components Measured Nitric Acid 1/a
Humidity Range 3 to 15mg/L
Measurement Range 1 to 50ppm
No. of Strokes 10/20
Quantity 10
Response Time 2 to 4 min.
Temperature Range (English) 41°F to 104°F
Temperature Range (Metric) 5° to 40°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.