missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ Short-Term Detector Tubes - Methyl Bromide
Click to view available options
Measurement Range:
0.5 to 30ppm
Unit Size:
Each
Description
- Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
- Safety Equipment Institute (SEI) certified.
Specifications
Specifications
| Components Measured | Methyl Bromide 0.5/a |
| Measurement Range | 0.5 to 30ppm |
| No. of Strokes | 10 |
| Quantity | 10 |
| Response Time | 2 to 5 min. |
| Temperature Range (English) | 50°F to 77°F |
| Temperature Range (Metric) | 10° to 25°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction