missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes - Mercaptan

Product Code. 10343400
Click to view available options
Measurement Range:
20 to 100ppm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10343400

Brand: Dräger™ 8101871

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

  1. Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
  2. Safety Equipment Institute (SEI) certified.

Specifications

Components Measured Mercaptan 20/a (Ethanethiol)
Humidity Range 3 to 30mg/L
Measurement Range 20 to 100ppm
No. of Strokes 10
Quantity 10
Response Time 2.5 min.
Temperature Range (English) 32°F to 122°F
Temperature Range (Metric) 0°C to 50°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.