missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes - De Tube Hydrazine

Product Code. 12306212
Click to view available options
Measurement Range:
0.1 to 10ppm
Unit Size:
Pack of 10
This item is not returnable. View return policy
Regulatory: This product contains an explosive precursor according to Regulation (EC) No 1148/2019, all customers must complete a declaration before delivery.

Product Code. 12306212

Brand: Dräger™ CH31801

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product contains an explosive precursor according to Regulation (EC) No 1148/2019, all customers must complete a declaration before delivery.

  1. Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
  2. Safety Equipment Institute (SEI) certified.

Specifications

Components Measured Hydrazine 0.25/a
Humidity Range Less than20mg/L
Measurement Range 0.1 to 10ppm
No. of Strokes 10/20
Quantity 10
Response Time 1 to 2 min.
Temperature Range (English) 50°F to 122°F
Temperature Range (Metric) 10° to 50°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.