missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ CMS Chips: Benzene
Description
Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.
Specifications
Specifications
| Air Pressure | 700 to 1100 hpa |
| Type | Benzene CMS Chip |
| Humidity Range | 1 to 40mg/L |
| Measurement Range | 0.5 to 10 |
| Response Time | 35 to 225 sec. |
| Temperature Range (English) | 32°F to 104°F |
| Temperature Range (Metric) | 0°C to 40°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?