missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ CMS Chips: Formaldehyde
Click to view available options
Measurement Range:
0.2 to 5
Unit Size:
Each
Description
Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.
Specifications
Specifications
| Air Pressure | 700 to 1100 hpa |
| Type | Formaldehyde CMS Chip |
| Humidity Range | 2 to 12mg/L |
| Measurement Range | 0.2 to 5 |
| Response Time | 100 to 600 sec. |
| Temperature Range (English) | 50°F to 86°F |
| Temperature Range (Metric) | 10°C to 30°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction