missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Bump Tet Station for X-am™ 1000/2000/5000 Gas Monitor

Product Code. 16643793
Change view
Click to view available options
For Use With (Equipment):
X-am 1000/2000/5000 Gas Detectors
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment)
16643793 X-am 1000/2000/5000 Gas Detectors
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16643793 Supplier Dräger™ Supplier No. 8319131
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accessory for X-am 1000/2000/5000 Gas Detectors.

Accessory for X-am 1000/2000/5000 Gas Monitors.

Specifications

Dimensions (L x W x H) 21 x 9.25 x 5.25 in. (53.3 x 23.4 x 13.3cm)
For Use With (Equipment) X-am 1000/2000/5000 Gas Detectors
Type Bump Test Station
Height (English) 5.25 in.
Height (Metric) 13.3 cm
Length (English) 21 in.
Length (Metric) 53.3 cm
Material Plastic/Metal
Width (English) 9.25 in.
Width (Metric) 23.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.