missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ DP6 Series Alpha-Beta Probes

Product Code. p-4531247 Shop All Thermo Scientific Products
Click to view available options
Description:
With PET connector
Connector Types:
PET
This item is not returnable. View return policy

Product Code. 15247901

Brand: Thermo Scientific™ DP6AD

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Thermo Scientific™ DP6 series features large, dual phosphor (ZnS/BC400) scintillation probes used in light alloy housings.

Thermo Scientific™ DP6 series features large, dual phosphor (ZnS/BC400) scintillation probes used in light alloy housings.

For monitoring personnel, tools and work areas with efficient alpha/beta discrimination.

The durable hex grille and a large-area rectangular-shaped field replaceable windows provide high reliability with efficient alpha/beta discrimination.
  • Lightweight, slim, wedge profile
  • Durable hex grille and field replaceable windows provide high reliability, high availability, and faster surveys
  • R version fitted with more rugged hex grille, which reduces the efficiency figures by a factor of 0.65
  • Can upgrade to a DP6 Series probe from a GM probe without the need to replace the rate meter
  • DP6AD: α-Β probe with PET connector
  • DP6RA: α-Β probe with PET connector and ruggedized grill DP6BD: α-Β probe with MHV connector
  • DP6RB: α-Β probe with MHV connector and ruggedized grill
  • DP6DD: α-Β probe with extra-reinforced window frame and MHV connector
  • IDP6BD: Intelligent α-Β probe with intelligent probe for use with Selectra range instruments
  • IDP6RB: Intelligent α-Β probe with ruggedized grill for use with Selectra range instruments

Compatible with:

Thermo Scientific portable survey meters, such as the Electra/Delta series, ASP-2, E-600, or RM-25.

Recommended for:

Nuclear power industry for surveying, monitoring tools, and frisking

TRUSTED_SUSTAINABILITY

Specifications

Background Measurement s-1: <10; cpm: <600
Description With PET connector
Connector Types PET
Product Type Alpha-Beta Probe
Efficiency Alpha: 33% 241 Am; Beta: 18% 60Co, 38% 36Cl, 41% 90Sr/90Y
Weight (Metric) 0.5 kg
Window Size 100 cm2
Radiation Type Alpha, Beta
Weight (English) 1.1 lb.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.