missing translation for 'onlineSavingsMsg'
Learn More

DuraLab DP-1002 Advanced Precision Balance

Product Code. 30280268
Change view
Click to view available options
Capacity:
1 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
30280268 1 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30280268 Supplier DuraLab Supplier No. DRL0048
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides precise measurements up to 1000 g with 0.01 g readability, ideal for research, industrial, and educational labs.

  • Experience consistent results with the DP-1002 Advanced Precision Balance, engineered for reliable performance in laboratory, industrial, and educational settings
  • Economical yet comprehensive solution for accurate weighing
  • 1000 g capacity with 0.01 g readability for precise and consistent measurements
  • Enhances efficiency and reliability of operations across applications:
    • Research Laboratories - Ideal for weighing chemicals, compounds, and samples
    • Industrial Laboratories - Suitable for quality control and production processes
    • Educational Laboratories - Reliable and easy-to-use for teaching and research
  • High precision load cell
  • Full plastic housing
  • Stainless steel pan
  • Easy-to-read LCD with backlight
  • Overload display indicator
  • Mains powered with adapter supplied
  • Lock/Unlock battery switch
  • Height-adjustable feet
  • Full capacity taring
  • Simple 5-key menu for easy operation
  • External calibration (500 g M1 calibration weight supplied)
  • OIML calibration weights available separately
  • Piece counting function

Specifications

Capacity 1 kg
Display Type Backlit LCD
Readability 0.01 g
Model DP-1002
Type Precision Balance
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.